Mercmaster Iii Enclosed And Ga

Item #: 0818223

Cat #: KPAL7075MT

UPC: 781381557078

Company wide:
0 in stock
Documents & Guides
Appleton Mercmaster Iii 250 Kp Series Hid Luminaire Without Guard, Fixture Type:pendant (rigid Mounting), Lamp Type: 70 Wtt 6400 Lm Mogul High Pressure Sodium,lamp Wattage: 70 Wtt, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (less Than 4/10 Of 1 Pct) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 94 Wtt, Amperage Rating: 0.35 Amp Starting, 0.36 Amp Operating At 277 Ating At 277 V, Length: 12.06 In, Width: 12.06 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (less Than 4/10 Of 1 Pct), Ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Lens Material: Heat-resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 Innpt, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Class I, Zone 2,ex Nr Iic (z) - Csa Certified; Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 And 2, Groups E, F, G; Class Iii; Simultaneous Exposure (class I, Division2/class Ii, Division 1); Ul Listed: E10444, 1598, 1598a, 844, 60079-0, 60079-15,for Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electricalcode , Non-hazardous Locations Where Severe Weather Conditions

Overview

Appleton Mercmaster Iii 250 Kp Series Hid Luminaire Without Guard, Fixture Type:pendant (rigid Mounting), Lamp Type: 70 Wtt 6400 Lm Mogul High Pressure Sodium,lamp Wattage: 70 Wtt, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree Cast Aluminum (less Than 4/10 Of 1 Pct) Mounting Hoods, Ballast Bodies, Stainless Steel Hardware And Latch Assemblies, Fixture Wattage: 94 Wtt, Amperage Rating: 0.35 Amp Starting, 0.36 Amp Operating At 277 Ating At 277 V, Length: 12.06 In, Width: 12.06 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree Cast Aluminum (less Than 4/10 Of 1 Pct), Ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Lens Material: Heat-resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 3/4 Innpt, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Class I, Zone 2,ex Nr Iic (z) - Csa Certified; Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 And 2, Groups E, F, G; Class Iii; Simultaneous Exposure (class I, Division2/class Ii, Division 1); Ul Listed: E10444, 1598, 1598a, 844, 60079-0, 60079-15,for Use In Marine And Wet Locations, Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By The National Electricalcode , Non-hazardous Locations Where Severe Weather Conditions
Also known as: 781381557078, KPAL7075MT, APPKPAL7075MT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID