Jumper Bar, Type: BJMI10

Item #: 0818130

Cat #: 0176 676.05

UPC: 662019963105

$ 6.74 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 3 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 3 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.
Also known as: 662019963105, 0176 676.05, ENT1SNA176676R0500

Specifications

Poles: 3
Type: Jumper Bar
Family / Style: Entrelec
Poles: 3
Family / Style: Entrelec
Type: Jumper Bar