Flush Mount

Item #: 0818129

Cat #: FMLR11 2 13DTT M4

UPC: 784231153086

Call for price
Company wide:
0 in stock
Documents & Guides
Low Profile Round Flush Mount 11 in., Two Lamps, 13W quad-tube, 4-pin electronic ballast, G24q-1 base, SKU - 698400

Overview

Low Profile Round Flush Mount 11 in., Two Lamps, 13W quad-tube, 4-pin electronic ballast, G24q-1 base, SKU - 698400
Also known as: 784231153086, FMLR11 2 13DTT M4, LITFMLR11213DTTM4

Specifications

Wattage: 13
Type: Flush Mount
Material: Plastic
Color: White
Light Technology: Fluorescent
Wattage: 13
Material: Plastic
Light Technology: Fluorescent
Type: Flush Mount
Color: White