Mod 1 Unit Blank Lt Alm

Item #: 0818091

Cat #: 41291-1BT

UPC: 078477340967

$ 2.16 EA
Company wide:
0 in stock
Documents & Guides
Multimedia Outlet System (MOS) Insert, Blank, 1-Port, Height: 1 Unit, Color: Light Almond.

Overview

Multimedia Outlet System (MOS) Insert, Blank, 1-Port, Height: 1 Unit, Color: Light Almond.

MOS Insert, Blank Module, 1 unit high, light almond

Also known as: 078477340967, 41291-1BT, LEV412911BT

Specifications

Mounting: Insert
Color: Light Almond
Type: Multimedia Outlet System
Material: Plastic
Gangs: 1
Mounting: Insert
Type: Multimedia Outlet System
Gangs: 1
Color: Light Almond
Material: Plastic