PSHPLL JMSHD BKBZ R 1NC

Item #: 0818063

Cat #: E22JPLB2B

UPC: 782113719702

$ 149.67 EA
Company wide:
0 in stock
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained, two-position push-pull, Red actuator, Jumbo mushroom , Plastic, No light unit, 1NC, Black bezel

Overview

Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained, two-position push-pull, Red actuator, Jumbo mushroom , Plastic, No light unit, 1NC, Black bezel

EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.

Also known as: 782113719702, E22JPLB2B, CUTE22JPLB2B

Specifications

Color: Red
Type: Non-Illuminated
Color: Red
Type: Non-Illuminated