Loadbreak Junction

Item #: 0817978
Cat #: LJ215C2B
UPC:
$ 597.02 EA
Company wide:
0 in stock
Documents & Guides
Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 15kV,

Overview

Loadbreak Junction, 2 Way with Stainless Steel Bracket, 200A, 15kV,
Also known as: LJ215C2B, CPSLJ215C2B

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)