Fluorescent Lamp, T8, 36" 30W, Medium Bipin, 2 Pin, 3000K

Item #: 0817966

Cat #: F30T8/WW

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 30W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2150, CRI: 52, Color Temp: 3000K. Length: 36 in.

Overview

Fluorescent Lamp, 30W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2150, CRI: 52, Color Temp: 3000K. Length: 36 in.
Also known as: F30T8/WW, CURF30T8WW

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2150
Color Rendering Index (CRI): 52
Length: 3 ft, 36 in
Wattage: 30
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Wattage: 30
Base: Medium Bi-Pin (G13)
Lumens: 2150
Length: 3 ft, 36 in
Light Technology: Fluorescent