10" Round Duct for Range Hoods & Bath Ventilation Fans

Item #: 0817950

Cat #: 410

UPC: 026715022748

$ 33.66 EA
Company wide:
0 in stock
Documents & Guides
10 Inch Round Duct for Range Hoods and Bath Ventilation Fans

Overview

10 Inch Round Duct for Range Hoods and Bath Ventilation Fans
Also known as: 026715022748, 410, BRN410

Specifications

Diameter: 10 in
Material: Steel
Width: 2 ft
Diameter: 10 in
Width: 2 ft
Material: Steel