Sheet Metal Screw, # 8 x 1", Pan Head, Phillips, Stainless Steel, 100/PK

Item #: 0817887

Cat #: PHSMSS81

UPC: 781002702245

$ 0.38 EA
Company wide:
0 in stock
Documents & Guides
Sheet Metal Screw, # 8 x 1", Pan Head, Phillips Drive, Stainless Steel, 100/PK, *Dottie Part # 70224.*

Overview

Sheet Metal Screw, # 8 x 1", Pan Head, Phillips Drive, Stainless Steel, 100/PK, *Dottie Part # 70224.*

Stainless Steel Sheet Metal Screws are self tapping screws with spaced threads and sharp points, that are capable of tapping their own threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood and plastic. They are manufactured with 18-8 stainless steel and are covered under the ASME B18.3 standard.

Also known as: 781002702245, PHSMSS81, DOTPHSMSS81

Specifications

Drive: Phillips
Length: 1 in
Material: Stainless Steel
Size: # 8
Drive: Phillips
Material: Stainless Steel
Length: 1 in
Size: # 8