26W 4-Pin CFL Lamp, 27K

Item #: 0817831

Cat #: S8345

UPC: 045923083457

Call for price
Company wide:
0 in stock
Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; GX24q-3 (4-Pin) Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083457, S8345, SATS8345

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Wattage: 26
Color Temperature: 2700 (Warm White)
Dimmable: No