Emc Encl. 16.00x16.00x6.00

Item #: 0817812

Cat #: CSD16166LGEMC

UPC: 783510256999

$ 1676.01 EA
Company wide:
0 in stock
Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x16.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Emc Enclosure, Bulletin A53 (emi/rfi Shielded Enclosures), Size/dims:16.00x16.00x6.00, Material/finish: Steel/ltgray

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510256999, CSD16166LGEMC, HOFCSD16166LGEMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum width body flange provides maximum door opening
  • External formed body flange channels away liquids
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Door opens 210 degrees
  • Corner-formed door
  • Hinge mounting brackets for wire management or optional accessories
  • Stainless steel spring finger EMI/RFI gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Color: Light Gray
Depth: 6 in
Width: 16 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 16 in
Finish: Powder Coated
Height: 16 in
Depth: 6 in
Material: Steel