Fluorescent High Bay Fixture, 6-Lamp, T5HO, 54W, 120-277V

Item #: 0817807

Cat #: HBI654HT5-UPL

UPC: 080083535354

Company wide:
0 in stock
Fluorescent High Bay Fixture, 54 Watt, T5HO Program Start, 120-277V, Uplight, High Temp Ballast, V-Hangers Provided

Overview

Fluorescent High Bay Fixture, 54 Watt, T5HO Program Start, 120-277V, Uplight, High Temp Ballast, V-Hangers Provided

Cooper Lighting fluorescent high bay fixture is has T5 electronic instant start ballast to limit the amount of power consumption. V-hangers for quick installation and has modular power receptacle for convenience. Fixture has white enamel finish and is provided with multi stage cleaning cycle, iron phosphate coating for protection from rusting, contaminants, oxidation.

Also known as: 080083535354, HBI654HT5-UPL, METHBI654HT5UPL, T5 HO

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277