Pull Box, Hinged Cover

Item #: 0817800

Cat #: 505RP

UPC:

Company wide:
0 in stock
Documents & Guides
HOF A20N16ALP-MOD BLUE

Overview

HOF A20N16ALP-MOD BLUE
Also known as: 505RP, HOFA20N16ALPMOD

Specifications

Height: 20 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Depth: 6 in
Width: 16 in
Special Program: Hoffman On Demand
Mounting: Surface
Color: Gray
Material: Steel