Insulated Multi-Cable Connector Block, 2-Side, 8-Port, 6 AWG - 600 MCM

Item #: 0817795

Cat #: IPLD600-8

UPC: 662381789556

$ 346.00 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789556, IPLD600-8, NSIIPLD6008

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black