1PH 5 Jaw Comm MTR MOD 1 SKT 300A Tenant

Item #: 0817742

Cat #: 35MM140R1240300

UPC: 782116995424

$ 10973.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton 35MM commercial meter stack, Plug-in socket, 400A, Aluminum, Bus:1200A, Lever bypass, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-phase in, 1-phase out, A-B, K-frame included, Ringless, Socket:400A, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton 35MM commercial meter stack, Plug-in socket, 400A, Aluminum, Bus:1200A, Lever bypass, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-phase in, 1-phase out, A-B, K-frame included, Ringless, Socket:400A, 120/240 Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.

Also known as: 782116995424, 35MM140R1240300, CUT35MM140R1240300

Specifications

Phase: 3, 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
IP/NEMA Rating: NEMA 3R
Sockets: 1