Transformer, Landscape Lighting, 300W, 12VDC, Plug In, NEMA 3R

Item #: 0817691

Cat #: 15PR300SS

UPC: 783927027175

Company wide:
0 in stock
Documents & Guides
Transformer, Landscape Lighting, Pro Series, 300 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

Overview

Transformer, Landscape Lighting, Pro Series, 300 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

PROFESSIONAL SERIES - Kichler's Professional Series provides the best options and flexibility needed for most installations. Output voltage range will suit most jobs. Features include a commercial grade toroid core and coil submersible rating, pluggable timer and photocell outlets, plus a lifetime warranty.

Also known as: 783927027175, 15PR300SS, KIC15PR300SS

Specifications

Volts AC: 120
Phase: 1
Wattage: 300
Material: Stainless Steel
Volts DC: 12
Mounting: Wall
Volts AC: 120
Wattage: 300
Volts DC: 12
Phase: 1
Material: Stainless Steel
Mounting: Wall