Galvinated Flextray, 4" x 8" x 10'

Item #: 0817629

Cat #: GSTFT4X8X10

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Galvinated Flextray, 4" x 8" x 10'

Overview

Galvinated Flextray, 4" x 8" x 10'
Also known as: GSTFT4X8X10, BLIFT4X8X10

Specifications

Color: Gray
Width: 8 in
Height: 4 in
Material: Steel
Length: 10 in
Color: Gray
Height: 4 in
Length: 10 in
Width: 8 in
Material: Steel