
Fast Acting Midget Fuse, 2 A, 600 V, 100/50 kAIC, Class Supplementa
Item #: 0817625
Cat #: KLM-2
UPC: 051712695091
$ 33.86 EA
Company wide:
1
in stock
Documents & Guides
Fast Acting Midget Fuse, 2 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body
Overview
Fast Acting Midget Fuse, 2 A, 600 V, 100/50 kAIC, Class Supplemental, Ferrule Terminal, Cartridge Body
Eaton Bussmann fast-acting midget fuses with nickel-plated brass end caps, are full range DC performance fuses that are color coded by each fuses 600 VAC/VDC maximum. The fuses also feature a melamine tube construction.
Also known as: 051712695091, KLM-2, BUSKLM2
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Color: | Black |
| Amps: | 2 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Black |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating DC: | 50 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Amps: | 2 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |