2' x 4' Lensed Troffer Light

Item #: 0817617
Cat #: 2GT8 232A12 MVOLT ACNP PWS1836
UPC: 745975075386
$ 136.18 EA
Company wide:
3 in stock
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 2 Lamp, 32W, 120/277V, Advance Ballast.

Overview

Lensed Troffer, Dimensions: 2x4', 2 Lamp, 32W, 120/277V, Advance Ballast.
General Purpose T8 Lensed Troffer 2' wide, Two lamps, 32W T8 (48''), #12 patternacrylic, MVOLT, 120-277V, Advance Instant Start Electronic Ballast, 6' prewire,3/8'' diameter, 18-gauge, 1 circuit, SKU - 153RWK
Also known as: 745975075386, 2GT8 232A12 MVOLT ACNP PWS1836, LIT2GT8232A12MVAPW

Specifications

Mounting: Recessed
Wattage: 32
Volts AC: 120-277
Length: 4 ft
Light Technology: Fluorescent
Mounting: Recessed
Volts AC: 120-277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft

Customer Reviews

No reviews for this product
(0)