2' x 4' Lensed Troffer

Item #: 0817615

Cat #: 2GT8432A12MVOLT1/4GEB10ISPWS1836

UPC: 784231176283

Company wide:
0 in stock
Documents & Guides
Lensed Troffer, 2' x 4', (x4) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast

Overview

Lensed Troffer, 2' x 4', (x4) 32W T8 Lamps, 120/277V, .095 Lens, Instant Start Electronic Ballast

Complete selection of specification premium air-handling luminaires recommended for all recessed general illumination applications. Construction Innovative low-profile design optimized around T8 lamps and low-profile electronic ballasts. Hemmed sides provide smooth edges for easy handling during installation. Standard steel door frame features precise flush mitered corners and spring- action latches. Unique design delivers a premium extruded appearance. Housing and door frame interface provides a superior mechanical light seal without the use of foam gasketing. Improved performance – higher fixture efficiency. Integral T-bar safety clips are standard – no need to install separate clips. Aluminum door frames available, flush or regressed. Compatible with most ceiling types. Field trim modification kits also available. Electrical Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Also known as: 784231176283, 2GT8432A12MVOLT1/4GEB10ISPWS1836, LIT2GT8432A12MV14G

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277