2' x 4' Lensed Troffer Light

Item #: 0817612

Cat #: 2GT8 3 32 A12 MVOLT 1/3 ACNP P

UPC: 745977292880

Call for price
Company wide:
0 in stock
Documents & Guides
Lensed Troffer, 2' x 4', (x3) 32W T8 Lamps, 120/277V, Advance Ballast

Overview

Lensed Troffer, 2' x 4', (x3) 32W T8 Lamps, 120/277V, Advance Ballast
Also known as: 745977292880, 2GT8 3 32 A12 MVOLT 1/3 ACNP P, LIT2GT8332A12MV13A

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent