Compression Lug, 2-Hole, 700 MCM, 1/2" Stud, Long Barrel, Copper

Item #: 0817589

Cat #: CLND-700-12-134

UPC: 783669648829

$ 84.01 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, 700 MCM, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

Overview

Compression Lug, 2-Hole, 700 MCM, 1/2 Inch Stud, Long Barrel, Copper With Tin Plating, No Sight Window, For Use In Grounding and Bonding Applications

SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.

Also known as: 783669648829, CLND-700-12-134, ILSCLND70012134

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 700
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 700
Mounting: 2-Hole
Finish: Tin Plated
Stud Size: 1/2 in