Abb Cp110w-20 Cp Pb,mom,fls,wht,2no

Item #: 0817446

Cat #: CP110W-20

UPC:

$ 27.64 EA
Company wide:
0 in stock
Documents & Guides
Abb; Pushbutton; Compact; Voltage Rating: 24/127, 220/240 Vac; 24, 125 Vdc; Contact Configuration: 2 No; Actuator: Flush; Size: 03 Mr Width X 03 Mr Height X 055mr Depth; Enclosure: Ip20; Bezel Material: Black Plastic; Frequency Rating: 50/60 Hz; Function: Momentary; Endurance: Mechanical: 0.5 Million Cycles; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Non-illuminated

Overview

Abb; Pushbutton; Compact; Voltage Rating: 24/127, 220/240 Vac; 24, 125 Vdc; Contact Configuration: 2 No; Actuator: Flush; Size: 03 Mr Width X 03 Mr Height X 055mr Depth; Enclosure: Ip20; Bezel Material: Black Plastic; Frequency Rating: 50/60 Hz; Function: Momentary; Endurance: Mechanical: 0.5 Million Cycles; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Non-illuminated
Also known as: CP110W-20, ABBCP110W20

Specifications

Type: Pushbutton
Type: Pushbutton