Fan Control, Slide Type, Variable Speed

Item #: 0817431

Cat #: NTFS-6E-AL

UPC: 027557093231

$ 145.80 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Almond. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Almond. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (small control), 120V/6A inalmond

Also known as: 027557093231, NTFS-6E-AL, LUTNTFS6EAL

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Type: Variable Speed
Volts AC: 120
Poles: 1
Type: Variable Speed
Mounting: Surface
Color: Almond