Stack Light, 24V AC/DC, Incandescent, Type: Flashing, Amber

Item #: 0817418

Cat #: 855T-B24FN5

UPC: 662072700983

Call for price
Company wide:
0 in stock
Documents & Guides
Stack Light, 24 Volt AC/DC, Incandescent, Type: Flashing, Amber

Overview

Stack Light, 24 Volt AC/DC, Incandescent, Type: Flashing, Amber
Also known as: 662072700983, 855T-B24FN5, ALB855TB24FN5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Size: 70 mm
Color: Amber
Volts AC: 24
Volts DC: 24
Size: 70 mm