Multi-Tap Connector, 2 Port, 6 to 3/0 AWG, AL/CU

Item #: 0817409

Cat #: PBTO-3/0

UPC: 783669078961

$ 55.80 EA
Company wide:
42 in stock
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 3/0-6, 2 Ports, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector Offset, Conductor Range 3/0-6, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669078961, PBTO-3/0, ILSPBTO30

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 3/0
Color: Black
Size: 1/4
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0