Multi-Tap Connector, 4 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

Item #: 0817400

Cat #: PBTD-4-350

UPC: 783669078183

$ 54.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA

The Ilsco multi-tap connectors feature a broad wire range: 750kcmil-14, are UL listed and CSA certified for 600 volts, 90°C, dual rated for copper or aluminum conductor, cold temperature rated to -45°C. They are manufactured with high dielectric strength plastisol and are chemical resistant. The black cover is UV rated

Also known as: 783669078183, PBTD-4-350, ILSPBTD4350

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3 - 250
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 3 - 250