Breaker, 50A, 2P, 120/240VAC, 10 kAIC, Bolt-On, Shunt Trip 120VAC

Item #: 0817392

Cat #: THQB2150ST1

UPC: 783164033779

$ 301.79 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Shunt Trip, 120 Volt AC

Overview

50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, 120/240 Volt AC, 10 kAIC, Bolt-On, Shunt Trip, 120 Volt AC
Also known as: 783164033779, THQB2150ST1, ABBTHQB2150ST1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On