Multi-Tap Connector, In Line, 6 AWG to 350 MCM, AL/CU

Item #: 0817383

Cat #: PBT-350

UPC: 783669077049

$ 76.98 EA
Company wide:
28 in stock
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 350-6, 2 Ports, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 350-6, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669077049, PBT-350, ILSPBT350

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 4 - 350
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Volts AC: 600
Wire/Cable Openings: 2