Multi-Tap Connector, In Line, 6 AWG to 250 MCM, AL/CU

Item #: 0817382

Cat #: PBT-250

UPC: 783669077025

$ 70.15 EA
Company wide:
98 in stock
Documents & Guides
Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 250-6, 2 Ports, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum In-Line Splicer-Reducer Connector, Conductor Range 250-6, 2 Ports, Tin Plated, UL, CSA

Flexibility in the field and ensures reliability. Connector blocks for copper or aluminum conductors. Chemical resistant and UV Rated. Entry port closure and prevents oxides from forming.

Also known as: 783669077025, PBT-250, ILSPBT250, Polaris tap

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 250
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Volts AC: 600
Wire/Cable Openings: 2