GROMMETING EXTD UN-CUT POLTHN .10IN

Item #: 0817363

Cat #: GRUPE-100-9-C

UPC: 728494109107

$ 199.61 EA
Company wide:
0 in stock
Documents & Guides
Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.58mm (0.220 Inches), Width of 5.33mm (0.21 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 2.54mm (1.05 Inches), 30.48m (100 Foot) Reel

Overview

Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.58mm (0.220 Inches), Width of 5.33mm (0.21 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 2.54mm (1.05 Inches), 30.48m (100 Foot) Reel
Also known as: 728494109107, GRUPE-100-9-C, THBGRUPE1009C

Specifications

Length: 100 ft
Color: Natural
Length: 100 ft
Color: Natural