1 1/2",FM 8, Type LL Conduit Body

Item #: 0817335

Cat #: PV1500LL58

UPC: 847656074869

$ 350.59 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656074869, PV1500LL58, CLBPV1500LL58

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron