GROMMETING EXTD UN-CUT POLTHN .085

Item #: 0817316

Cat #: GRUPE-085-9-C

UPC: 728494092973

$ 193.68 EA
Company wide:
0 in stock
Documents & Guides
Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.08mm (0.20 Inches), Width of 4.32mm (0.17 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 2.15mm (0.085 Inches), 30.48m (100 Foot) Reel

Overview

Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.08mm (0.20 Inches), Width of 4.32mm (0.17 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 2.15mm (0.085 Inches), 30.48m (100 Foot) Reel
Also known as: 728494092973, GRUPE-085-9-C, THBGRUPE0859C

Specifications

Length: 100 ft
Color: Natural
Length: 100 ft
Color: Natural