16 AWG MTW/TEW 26 Strand TC 600/1000V Black

Item #: 0817289

Cat #: L716ST01

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Black UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Black UL 1015/1230/1032
Also known as: L716ST01, OMNL716ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 16 AWG