9.25" LED Undercabinet Light, White

Item #: 0817261

Cat #: 523-000027-51

UPC:

Company wide:
0 in stock
9.25" LED Undercabinet Light, 5.5W, 4000K, 120v, Copatible With: EW Profile Powercore 9.25"-(EFFECTIVE 11"), Color: White.

Overview

9.25" LED Undercabinet Light, 5.5W, 4000K, 120v, Copatible With: EW Profile Powercore 9.25"-(EFFECTIVE 11"), Color: White.
Also known as: 523-000027-51, CKI52300002751

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 11 in
Color: White
Wattage: 5.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 11 in
Wattage: 5.500
Volts AC: 120
Color: White
Light Technology: LED