
HALEL4-05-8-27 4" LED MODULEFOR H455ICAT120D 80CRI 2725K
Item #: 0817236
Cat #: EL405827
UPC: 080083529018
Call for price
Company wide:
0
in stock
Documents & Guides
HALEL4-05-8-27 4" LED MODULE
FOR H455ICAT120D 80CRI 2725K
Overview
HALEL4-05-8-27 4" LED MODULE
FOR H455ICAT120D 80CRI 2725K
Also known as: 080083529018, EL405827, HALEL405827
Specifications
No Specifications Available