
CAT GRPE-085-9-C GROMMETING EXTD
Item #: 0817211
Cat #: GRPE-085-9-C
UPC: 728494088945
$ 187.80 EA
Company wide:
0
in stock
Documents & Guides
CAT GRPE-085-9-C GROMMETING EXTD NAT POLTHN .085" 10
Overview
CAT GRPE-085-9-C GROMMETING EXTD NAT POLTHN .085" 10
Also known as: 728494088945, GRPE-085-9-C, THBGRPE0859C
Specifications
| Length: | 100 ft |
| Color: | Natural |
| Material: | Polyethylene |
| Width: | 0.085 in |
| Length: | 100 ft |
| Material: | Polyethylene |
| Color: | Natural |
| Width: | 0.085 in |