Zipper Bags, Assorted Canvas Tool Pouches, 3-Pack

Item #: 0817164
Cat #: 5539CPAK
UPC: 092644552649
$ 38.99 EA
Company wide:
2 in stock
Documents & Guides
3-Pack Zipper Bags, Dimensions: 10" x 3.5" x 8", Canvas, Red, Blue, Yellow (1 Each)

Overview

3-Pack Zipper Bags, Dimensions: 10" x 3.5" x 8", Canvas, Red, Blue, Yellow (1 Each)
The Klein Tools Canvas Zipper Consumables bags are perfect for storing wire connectors, and other consumables. This set includes three different color bags (blue, red, and yellow) that are color-coordinated to match popular wire connector colors. Each bag has a brass grommet making them easy to hang or attach to a belt or clip.
Also known as: 092644552649, 5539CPAK, KLE5539CPAK

Specifications

Color: Red, Blue, Yellow
Material: Canvas
Width: 3 1/2 in
Height: 8 in
Length: 10 in
Standards: California Proposition 65
Color: Red, Blue, Yellow
Width: 3 1/2 in
Length: 10 in
Material: Canvas
Height: 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)