
Eaton Comet 18mm tubular photoelectric sensor, Comet Series
Item #: 0817123
Cat #: 13104AS0333
UPC: 782114881170
$ 550.56 EA
Company wide:
0
in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, Forward Viewing, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin
Overview
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, Forward Viewing, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782114881170, 13104AS0333, CUT13104AS0333
Specifications
| Type: | Photo Sensor, Background Suppression |
| Diameter: | 18 mm |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Pins: | 4 |
| Volts DC Range: | 10 - 30 |
| Type: | Photo Sensor, Background Suppression |
| Mounting: | Surface |
| Pins: | 4 |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
| Volts DC Range: | 10 - 30 |