NYL RING #4AWG 3/8 STUD NICKEL PLTD

Item #: 0817115

Cat #: RF737NP

UPC: 786210980775

$ 9.73 EA
Company wide:
0 in stock
Documents & Guides
THB RF737NP NYL RING #4AWG 3/

Overview

THB RF737NP NYL RING #4AWG 3/
Also known as: 786210980775, RF737NP, THBRF737NP

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow