GROMMETING EXTD .125IN BLK NY 100FT

Item #: 0817071

Cat #: GRNY-125-0-C

UPC: 728494073859

$ 387.28 EA
Company wide:
0 in stock
Documents & Guides
Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.58mm (0.220 Inches), Width of 5.21mm (0.205 Inches), Thickness 1.27mm (0.05 Inches), Width Maximum Panel Thickness of 3.17mm (0.125 Inches)

Overview

Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.58mm (0.220 Inches), Width of 5.21mm (0.205 Inches), Thickness 1.27mm (0.05 Inches), Width Maximum Panel Thickness of 3.17mm (0.125 Inches)
Also known as: 728494073859, GRNY-125-0-C, THBGRNY1250C

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Length: 100 ft
Material: Nylon
Color: Black