NYL RING #4AWG 1/4 STUD NICKEL PLTD

Item #: 0817070

Cat #: RF717NP

UPC: 786210980867

$ 7.79 EA
Company wide:
0 in stock
Documents & Guides
THB RF717NP NYL RNG #4 AWG 1/

Overview

THB RF717NP NYL RNG #4 AWG 1/
Also known as: 786210980867, RF717NP, THBRF717NP

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow