Refill Cartridge, Polyester, 1/4" x 18'

Item #: 0817025

Cat #: 1805441

UPC: 071701059963

Company wide:
0 in stock
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 1/4" x 18', Color: Black on Metal.

Overview

Refill Cartridge, Polyester Tape, Dimensions: 1/4" x 18', Color: Black on Metal.

For labeling panels, blocks, faceplates, shelves, bins, beams, and more, Available in smaller widths that fit most patch panels, blocks and other distribution panels. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal printing technology - label text does not stain or wiping and fading. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more - so labels won't curl or fall off. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy.

Also known as: 071701059963, 1805441, DYM1805441

Specifications

Material: Polyester
Color: Metallic
Length: 18 ft
Width: 1/4 in
Family / Style: RHINO 4200
Material: Polyester
Length: 18 ft
Family / Style: RHINO 4200
Color: Metallic
Width: 1/4 in