THHN/THWN-2-12-BRN/WHI TRACER 500FT 12 THHN/THWN-2 STRANDED BROWN WITH A WHITE STRIPE

Item #: 0816978

Cat #: 12THHNCSTRBROWHI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-12-BRN/WHI TRACER 500FT 12 THHN/THWN-2 STRANDED BROWN WITH A WHITE STRIPE

Overview

THHN/THWN-2-12-BRN/WHI TRACER 500FT 12 THHN/THWN-2 STRANDED BROWN WITH A WHITE STRIPE
Also known as: 12THHNCSTRBROWHI

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Brown/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Color: Brown/White
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded