6" PVC 90° Elbow w/ Bell End, 60" Radius

Item #: 0816947

Cat #: 6P90X60WBE

UPC:

$ 546.82 EA
Company wide:
0 in stock
Documents & Guides
6" PVC 90° Elbow w/ Bell End, 60" Radius

Overview

6" PVC 90° Elbow w/ Bell End, 60" Radius

Suitable for aboveground or buried


Also known as: 6P90X60WBE

Specifications

Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Material: PVC
Angle: 90°
Diameter: 6 in
Sweep Radius: 60 in