EA5E150Q EZ-ARRAY 5mm OPTICAL SPACING X 150mm EMITTER

Item #: 0816945

Cat #: SM2A31R

UPC: 662488260606

Company wide:
0 in stock
Documents & Guides
EA5E150Q EZ-ARRAY 5mm OPTICAL SPACING X 150mm EMITTER

Overview

EA5E150Q EZ-ARRAY 5mm OPTICAL SPACING X 150mm EMITTER
Also known as: 662488260606, SM2A31R, BANSM2A31R

Specifications

Type: Reflex Sensors
Type: Reflex Sensors