PLATT logo

GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,LL PATTERN

Item #: 0816909
Cat #: EGBA14412LL
UPC: 782856512523
$ 238.79 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, LL, 12" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, LL, 12" x 4" x 0.25"
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Also known as: 782856512523, EGBA14412LL, CADEGBA14412LL

Specifications

Type: Busbar
Length: 12 in
Material: Copper
Product Width: 4 in
Type: Busbar
Material: Copper
Length: 12 in
Product Width: 4 in

Customer Reviews

No reviews for this product
(0)