Folding Utility Knife

Item #: 0816906

Cat #: 48-22-1901

UPC: 045242204649

$ 14.97 EA
Company wide:
131 in stock
Documents & Guides
Utility Knife, Folding Blade, Length: 7-1/4", Includes: Wire Stripper, Includes: (1) Utility Blade, Press-and-Flip Operation, Fastback™

Overview

Utility Knife, Folding Blade, Length: 7-1/4", Includes: Wire Stripper, Includes: (1) Utility Blade, Press-and-Flip Operation, Fastback™

The Milwaukee® FASTBACK™ flip utility knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric. An integrated gut hook and wire stripper increase the knife's utility. Backed by a Limited Lifetime Warranty, this FASTBACK knife confirms Milwaukee's commitment to best-in-class durability and innovative solutions for increased productivity.

Also known as: 045242204649, 48-22-1901, MIL48221901, Razor Knife

Features & Benefits

  • Press and flip: one handed opening
  • Tool free blade change: change blades up to 5X faster
  • Wire stripper: strip up to 10 gauge wire
  • Integrated gut hook: cut without opening knife
  • Wire-form belt clip: secures to your pants for quick access without damaging the fabric

Specifications

Length: 7 1/4 in
Length: 7 1/4 in