GROMMETING EXTD .04IN BLK NYL 100FT

Item #: 0816889

Cat #: GRNY-040-0-C

UPC: 728494068046

$ 340.43 EA
Company wide:
0 in stock
THB GRNY-040-0-C GROMMETING E

Overview

THB GRNY-040-0-C GROMMETING E
Also known as: 728494068046, GRNY-040-0-C, THBGRNY0400C

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Width: 0.400 in
Length: 100 ft
Material: Nylon
Color: Black
Width: 0.400 in