NYL RING #4AWG 1/4 STUD NICKEL PLTD

Item #: 0816879

Cat #: RF10711NP

UPC: 786210980829

$ 3.82 EA
Clearance
Price good while supplies last
Company wide:
50 in stock
Documents & Guides
THB RF10711NP NYL RING #4AWG

Overview

THB RF10711NP NYL RING #4AWG
Also known as: 786210980829, RF10711NP, THBRF10711NP

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow